Motion
48435010

Pro-Source
48435010

Round Polyethylene Twist-On Trash Can Dolly;Compatible with 20 to 55 Gal Containers, 5" High x 18" Wide, Compatible with Pro Source
Mi Item #11750146
MFR #48435010
Price$77.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Pro-Source
48435010

Round Polyethylene Twist-On Trash Can Dolly;Compatible with 20 to 55 Gal Containers, 5" High x 18" Wide, Compatible with Pro Source
Mi Item #11750146
MFR #48435010

Mfr description
48435010 CAP. 20-55 GALLON CAN TWIST ON
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$77.03/each

Specifications

Dimensions

  • Diameter
    18 in
  • Height
    5 in

Details

  • Color Finish
    Gray
  • Container Capacity Comp
    20-55 gal
  • Container Compatibility
    Pro Source
  • Dolly Shape
    Round
  • Material
    Polyethylene
  • Trainable
    No
  • Type
    Twist-On Dolly
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)