Motion
51326304

Pro-Source
51326304

1/4" ID, 1/4 Thread, 15' Long, Red or Blue Polyurethane Coiled & Self Storing Hose;220 Max psi, Male Swivel x Male Swivel
MI ITEM #11750149
MFR #51326304
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Pro-Source
51326304

1/4" ID, 1/4 Thread, 15' Long, Red or Blue Polyurethane Coiled & Self Storing Hose;220 Max psi, Male Swivel x Male Swivel
MI ITEM #11750149
MFR #51326304

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Inside Diameter
    1/4 in
  • Length
    15 ft
  • Outside Diameter
    3/8 in
  • Thread Size
    1/4

Details

  • Color
    Red or Blue
  • Fitting Type
    Male Swivel x Male Swivel
  • Material
    Polyurethane
  • Maximum Working Pressure
    220 psi

Overview

Mfr description
51326304 1/4"X15'X1/4"NPT BRAIDED POLY R

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought