1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Pro-Source
51326338
5/16" ID, 3/8 Thread, 5' Long, Red or Blue Polyurethane Coiled & Self Storing Hose;185 Max psi, Male Swivel x Male Swivel
MI ITEM #
11750152
MFR #
51326338
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Hose and Fittings
Hose Products
Industrial Hose
Pro-Source 51326338
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pro-Source
51326338
5/16" ID, 3/8 Thread, 5' Long, Red or Blue Polyurethane Coiled & Self Storing Hose;185 Max psi, Male Swivel x Male Swivel
MI ITEM #
11750152
MFR #
51326338
Mfr description
51326338 5/16"X5'X3/8"NPT BRAIDED POLY R
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Inside Diameter
5/16 in
Length
5 ft
Outside Diameter
0.46875 in
Thread Size
3/8
Details
Color
Red or Blue
Fitting Type
Male Swivel x Male Swivel
Material
Polyurethane
Maximum Working Pressure
185 psi
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items