Motion
51326361

Pro-Source
51326361

5/16" ID, 3/8 Thread, 25' Long, Red or Blue Polyurethane Coiled & Self Storing Hose;185 Max psi, Male Swivel x Male Swivel
Mi Item #11750155
MFR #51326361
Price$205.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Pro-Source
51326361

5/16" ID, 3/8 Thread, 25' Long, Red or Blue Polyurethane Coiled & Self Storing Hose;185 Max psi, Male Swivel x Male Swivel
Mi Item #11750155
MFR #51326361

Mfr description
51326361 5/16"X25'X3/8"NPT BRAIDED POLY
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$205.20/each

Specifications

Dimensions

  • Inside Diameter
    5/16 in
  • Length
    25 ft
  • Outside Diameter
    0.46875 in
  • Thread Size
    3/8

Details

  • Color
    Red or Blue
  • Fitting Type
    Male Swivel x Male Swivel
  • Material
    Polyurethane
  • Maximum Working Pressure
    185 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)