Motion
51326379

Pro-Source
51326379

3/8" ID, 3/8 Thread, 5' Long, Red or Blue Polyurethane Coiled & Self Storing Hose;200 Max psi, Male Swivel x Male Swivel
MI ITEM #11750156
MFR #51326379
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Pro-Source
51326379

3/8" ID, 3/8 Thread, 5' Long, Red or Blue Polyurethane Coiled & Self Storing Hose;200 Max psi, Male Swivel x Male Swivel
MI ITEM #11750156
MFR #51326379

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
51326379 3/8"X5'X3/8"NPT BRAIDED POLY RE

Specifications

  • Maximum Working Pressure
    200 psi
  • Length
    5 ft
  • Inside Diameter
    3/8 in
  • Fitting Type
    Male Swivel x Male Swivel
  • Color
    Red or Blue
  • Material
    Polyurethane
  • Outside Diameter
    0.375 in
  • Thread Size
    3/8

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought