Specifications
Dimensions
- Inside Diameter3/8 in
- Length25 ft
- Outside Diameter0.5625 in
- Thread Size3/8
Details
- ColorRed or Blue
- Fitting TypeMale Swivel x Male Swivel
- MaterialPolyurethane
- Maximum Working Pressure200 psi
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)