Motion
51326601

Pro-Source
51326601

1/4" ID, 1/4 Thread, 12' Long, Red or Blue Nylon Coiled & Self Storing Hose;350 Max psi, Male Swivel x Male Swivel
MI ITEM #11750160
MFR #51326601
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Pro-Source
51326601

1/4" ID, 1/4 Thread, 12' Long, Red or Blue Nylon Coiled & Self Storing Hose;350 Max psi, Male Swivel x Male Swivel
MI ITEM #11750160
MFR #51326601

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
51326601 1/4"X12'X1/4"NPT HD NYLON RECOI

Specifications

  • Maximum Working Pressure
    350 psi
  • Length
    12 ft
  • Inside Diameter
    1/4 in
  • Fitting Type
    Male Swivel x Male Swivel
  • Color
    Red or Blue
  • Material
    Nylon
  • Outside Diameter
    0.375 in
  • Thread Size
    1/4

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought