Motion
51326791

Pro-Source
51326791

1/8" ID, 1/8 Thread, 12' Long, Red or Blue Nylon Coiled & Self Storing Hose;386 Max psi, Male Swivel x Male Swivel
Mi Item #11750166
MFR #51326791
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Pro-Source
51326791

1/8" ID, 1/8 Thread, 12' Long, Red or Blue Nylon Coiled & Self Storing Hose;386 Max psi, Male Swivel x Male Swivel
Mi Item #11750166
MFR #51326791

Mfr description
51326791 1/8"X12'X1/8"NPT NYLON RECOIL H
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Inside Diameter
    1/8 in
  • Length
    12 ft
  • Outside Diameter
    0.1875 in
  • Thread Size
    1/8

Details

  • Color
    Red or Blue
  • Fitting Type
    Male Swivel x Male Swivel
  • Material
    Nylon
  • Maximum Working Pressure
    386 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)