Motion
51326809

Pro-Source
51326809

1/8" ID, 1/8 Thread, 25' Long, Red or Blue Nylon Coiled & Self Storing Hose;386 Max psi, Male Swivel x Male Swivel
MI ITEM #11750167
MFR #51326809
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Pro-Source
51326809

1/8" ID, 1/8 Thread, 25' Long, Red or Blue Nylon Coiled & Self Storing Hose;386 Max psi, Male Swivel x Male Swivel
MI ITEM #11750167
MFR #51326809

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
51326809 1/8"X25'X1/8"NPT NYLON RECOIL H

Specifications

  • Maximum Working Pressure
    386 psi
  • Length
    25 ft
  • Inside Diameter
    1/8 in
  • Fitting Type
    Male Swivel x Male Swivel
  • Color
    Red or Blue
  • Material
    Nylon
  • Outside Diameter
    0.1875 in
  • Thread Size
    1/8

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text