Motion
51326817

Pro-Source
51326817

1/8" ID, 1/8 Thread, 50' Long, Red or Blue Nylon Coiled & Self Storing Hose;386 Max psi, No Fittings
MI ITEM #11750168
MFR #51326817
Price$75.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Pro-Source
51326817

1/8" ID, 1/8 Thread, 50' Long, Red or Blue Nylon Coiled & Self Storing Hose;386 Max psi, No Fittings
MI ITEM #11750168
MFR #51326817

Mfr description
51326817 1/8"X50' NYLON RECOIL HOSE
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$75.98/each

Specifications

Dimensions

  • Inside Diameter
    1/8 in
  • Length
    50 ft
  • Outside Diameter
    0.1875 in
  • Thread Size
    1/8

Details

  • Color
    Red or Blue
  • Fitting Type
    None
  • Material
    Nylon
  • Maximum Working Pressure
    386 psi

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)