Motion
51326825

Pro-Source
51326825

3/16" ID, 1/4 Thread, 12' Long, Red or Blue Nylon Coiled & Self Storing Hose;287 Max psi, Male Swivel x Male Swivel
Mi Item #11750169
MFR #51326825
Price$65.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Pro-Source
51326825

3/16" ID, 1/4 Thread, 12' Long, Red or Blue Nylon Coiled & Self Storing Hose;287 Max psi, Male Swivel x Male Swivel
Mi Item #11750169
MFR #51326825

Mfr description
51326825 3/16"X12'X1/4"NPT NYLON RECOIL
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$65.10/each

Specifications

Dimensions

  • Inside Diameter
    3/16 in
  • Length
    12 ft
  • Outside Diameter
    0.25 in
  • Thread Size
    1/4

Details

  • Color
    Red or Blue
  • Fitting Type
    Male Swivel x Male Swivel
  • Material
    Nylon
  • Maximum Working Pressure
    287 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)