Motion
51326858

Pro-Source
51326858

3/16" ID, 3/16 Thread, 100' Long, Red or Blue Nylon Coiled & Self Storing Hose;287 Max psi, No Fittings
Mi Item #11750172
MFR #51326858
Price$139.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Pro-Source
51326858

3/16" ID, 3/16 Thread, 100' Long, Red or Blue Nylon Coiled & Self Storing Hose;287 Max psi, No Fittings
Mi Item #11750172
MFR #51326858

Mfr description
51326858 3/16"X100' NYLON RECOIL HOSE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$139.60/each

Specifications

Dimensions

  • Inside Diameter
    3/16 in
  • Length
    100 ft
  • Outside Diameter
    0.25 in
  • Thread Size
    3/16

Details

  • Color
    Red or Blue
  • Fitting Type
    None
  • Material
    Nylon
  • Maximum Working Pressure
    287 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)