Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Pro-Source
51326866

5/16" ID, 1/4 Thread, 12' Long, Red or Blue Nylon Coiled & Self Storing Hose;213 Max psi, Male Swivel x Male Swivel
MI ITEM #11750173
MFR #51326866

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
51326866 5/16"X12'X1/4"NPT NYLON RECOIL

Specifications

  • Maximum Working Pressure
    213 psi
  • Length
    12 ft
  • Inside Diameter
    5/16 in
  • Fitting Type
    Male Swivel x Male Swivel
  • Color
    Red or Blue
  • Material
    Nylon
  • Outside Diameter
    0.375 in
  • Thread Size
    1/4

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought