Motion
51326874

Pro-Source
51326874

5/16" ID, 1/4 Thread, 17' Long, Red or Blue Nylon Coiled & Self Storing Hose;213 Max psi, Male Swivel x Male Swivel
MI ITEM #11750174
MFR #51326874
Price$138.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Pro-Source
51326874

5/16" ID, 1/4 Thread, 17' Long, Red or Blue Nylon Coiled & Self Storing Hose;213 Max psi, Male Swivel x Male Swivel
MI ITEM #11750174
MFR #51326874

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$138.53/each

Specifications

Dimensions

  • Inside Diameter
    5/16 in
  • Length
    17 ft
  • Outside Diameter
    0.375 in
  • Thread Size
    1/4

Details

  • Color
    Red or Blue
  • Fitting Type
    Male Swivel x Male Swivel
  • Material
    Nylon
  • Maximum Working Pressure
    213 psi

Overview

Mfr description
51326874 5/16"X17'X1/4"NPT NYLON RECOIL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought