Motion
51326890

Pro-Source
51326890

5/16" ID, 5/16 Thread, 100' Long, Red or Blue Nylon Coiled & Self Storing Hose;213 Max psi, No Fittings
MI ITEM #11750176
MFR #51326890
List Price$159.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Pro-Source
51326890

5/16" ID, 5/16 Thread, 100' Long, Red or Blue Nylon Coiled & Self Storing Hose;213 Max psi, No Fittings
MI ITEM #11750176
MFR #51326890

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$159.88/each for your price

Overview

Mfr description
51326890 5/16"X100' NYLON RECOIL HOSE

Specifications

  • Maximum Working Pressure
    213 psi
  • Length
    100 ft
  • Inside Diameter
    5/16 in
  • Fitting Type
    None
  • Color
    Red or Blue
  • Material
    Nylon
  • Outside Diameter
    0.375 in
  • Thread Size
    5/16

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text