Specifications
Dimensions
- Inside Diameter3/8 in
- Length17 ft
- Outside Diameter0.46875 in
- Thread Size3/8
Details
- ColorRed or Blue
- Fitting TypeMale Swivel x Male Swivel
- MaterialNylon
- Maximum Working Pressure225 psi
Overview
Mfr description
51326916 3/8"X17'X3/8"NPT NYLON RECOIL H