Motion
51326932

Pro-Source
51326932

3/8" ID, 3/8 Thread, 50' Long, Red or Blue Nylon Coiled & Self Storing Hose;225 Max psi, Male Swivel x Male Swivel
Mi Item #11750180
MFR #51326932
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Pro-Source
51326932

3/8" ID, 3/8 Thread, 50' Long, Red or Blue Nylon Coiled & Self Storing Hose;225 Max psi, Male Swivel x Male Swivel
Mi Item #11750180
MFR #51326932

Mfr description
51326932 3/8"X50'X3/8"NPT NYLON RECOIL H
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Inside Diameter
    3/8 in
  • Length
    50 ft
  • Outside Diameter
    0.46875 in
  • Thread Size
    3/8

Details

  • Color
    Red or Blue
  • Fitting Type
    Male Swivel x Male Swivel
  • Material
    Nylon
  • Maximum Working Pressure
    225 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)