Motion
51326965

Pro-Source
51326965

1/2" ID, 1/2 Thread, 17' Long, Red or Blue Nylon Coiled & Self Storing Hose;220 Max psi, Male Swivel x Male Swivel
Mi Item #11750183
MFR #51326965
Price$185.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Pro-Source
51326965

1/2" ID, 1/2 Thread, 17' Long, Red or Blue Nylon Coiled & Self Storing Hose;220 Max psi, Male Swivel x Male Swivel
Mi Item #11750183
MFR #51326965

Mfr description
51326965 1/2"X17'X1/2"NPT NYLON RECOIL H
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$185.63/each

Specifications

Dimensions

  • Inside Diameter
    1/2 in
  • Length
    17 ft
  • Outside Diameter
    0.625 in
  • Thread Size
    1/2

Details

  • Color
    Red or Blue
  • Fitting Type
    Male Swivel x Male Swivel
  • Material
    Nylon
  • Maximum Working Pressure
    220 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)