Motion
51326981

Pro-Source
51326981

1/4" ID, 1/4 Thread, 17' Long, Red or Blue Nylon Coiled & Self Storing Hose;240 Max psi, Male Swivel x Male Swivel
MI ITEM #11750185
MFR #51326981
List Price$58.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Pro-Source
51326981

1/4" ID, 1/4 Thread, 17' Long, Red or Blue Nylon Coiled & Self Storing Hose;240 Max psi, Male Swivel x Male Swivel
MI ITEM #11750185
MFR #51326981

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$58.43/each for your price

Overview

Mfr description
51326981 1/4"X17'X1/4"NPT NYLON RECOIL H

Specifications

  • Maximum Working Pressure
    240 psi
  • Length
    17 ft
  • Inside Diameter
    1/4 in
  • Fitting Type
    Male Swivel x Male Swivel
  • Color
    Red or Blue
  • Material
    Nylon
  • Outside Diameter
    0.3125 in
  • Thread Size
    1/4

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text