Motion
51327013

Pro-Source
51327013

1/4" ID, 1/4 Thread, 100' Long, Red or Blue Nylon Coiled & Self Storing Hose;240 Max psi, No Fittings
MI ITEM #11750188
MFR #51327013
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Pro-Source
51327013

1/4" ID, 1/4 Thread, 100' Long, Red or Blue Nylon Coiled & Self Storing Hose;240 Max psi, No Fittings
MI ITEM #11750188
MFR #51327013

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
51327013 1/4"X100' NYLON RECOIL HOSE

Specifications

  • Maximum Working Pressure
    240 psi
  • Length
    100 ft
  • Inside Diameter
    1/4 in
  • Fitting Type
    None
  • Color
    Red or Blue
  • Material
    Nylon
  • Outside Diameter
    0.3125 in
  • Thread Size
    1/4

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text