Motion
51327138

Pro-Source
51327138

1/4" ID, 1/4 Thread, 5' Long, Red or Blue Polyurethane Coiled & Self Storing Hose;147 Max psi, Male Swivel x Male Swivel
MI ITEM #11750193
MFR #51327138
Price$68.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Pro-Source
51327138

1/4" ID, 1/4 Thread, 5' Long, Red or Blue Polyurethane Coiled & Self Storing Hose;147 Max psi, Male Swivel x Male Swivel
MI ITEM #11750193
MFR #51327138

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$68.38/each

Specifications

Dimensions

  • Inside Diameter
    1/4 in
  • Length
    5 ft
  • Outside Diameter
    3/8 in
  • Thread Size
    1/4

Details

  • Color
    Red or Blue
  • Fitting Type
    Male Swivel x Male Swivel
  • Material
    Polyurethane
  • Maximum Working Pressure
    147 psi

Overview

Mfr description
51327138 1/4"X5'X1/4"NPT POLYURETHANE RE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought