Motion
51327161

Pro-Source
51327161

1/4" ID, 1/4 Thread, 25' Long, Red or Blue Polyurethane Coiled & Self Storing Hose;147 Max psi, Male Swivel x Male Swivel
MI ITEM #11750196
MFR #51327161
List Price$85.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Pro-Source
51327161

1/4" ID, 1/4 Thread, 25' Long, Red or Blue Polyurethane Coiled & Self Storing Hose;147 Max psi, Male Swivel x Male Swivel
MI ITEM #11750196
MFR #51327161

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$85.63/each for your price

Overview

Mfr description
51327161 1/4"X25'X1/4"NPT POLYURETHANE R

Specifications

  • Maximum Working Pressure
    147 psi
  • Length
    25 ft
  • Inside Diameter
    1/4 in
  • Fitting Type
    Male Swivel x Male Swivel
  • Color
    Red or Blue
  • Material
    Polyurethane
  • Outside Diameter
    3/8 in
  • Thread Size
    1/4

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought