Motion
51327195

Pro-Source
51327195

5/16" ID, 1/4 Thread, 10' Long, Red or Blue Polyurethane Coiled & Self Storing Hose;120 Max psi, Male Swivel x Male Swivel
MI ITEM #11750199
MFR #51327195
List Price$102.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Pro-Source
51327195

5/16" ID, 1/4 Thread, 10' Long, Red or Blue Polyurethane Coiled & Self Storing Hose;120 Max psi, Male Swivel x Male Swivel
MI ITEM #11750199
MFR #51327195

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$102.93/each for your price

Overview

Mfr description
51327195 5/16"X10'X1/4"NPT POLYURETHANE

Specifications

  • Maximum Working Pressure
    120 psi
  • Length
    10 ft
  • Inside Diameter
    5/16 in
  • Fitting Type
    Male Swivel x Male Swivel
  • Color
    Red or Blue
  • Material
    Polyurethane
  • Outside Diameter
    15/32 in
  • Thread Size
    1/4

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text