Motion
51327203

Pro-Source
51327203

5/16" ID, 1/4 Thread, 15' Long, Red or Blue Polyurethane Coiled & Self Storing Hose;120 Max psi, Male Swivel x Male Swivel
Mi Item #11750200
MFR #51327203
Price$116.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Pro-Source
51327203

5/16" ID, 1/4 Thread, 15' Long, Red or Blue Polyurethane Coiled & Self Storing Hose;120 Max psi, Male Swivel x Male Swivel
Mi Item #11750200
MFR #51327203

Mfr description
51327203 5/16"X15'X1/4"NPT POLYURETHANE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$116.68/each

Specifications

Dimensions

  • Inside Diameter
    5/16 in
  • Length
    15 ft
  • Outside Diameter
    15/32 in
  • Thread Size
    1/4

Details

  • Color
    Red or Blue
  • Fitting Type
    Male Swivel x Male Swivel
  • Material
    Polyurethane
  • Maximum Working Pressure
    120 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)