Motion
51327229

Pro-Source
51327229

3/8" ID, 3/8 Thread, 5' Long, Red or Blue Polyurethane Coiled & Self Storing Hose;133 Max psi, Male Swivel x Male Swivel
MI ITEM #11750202
MFR #51327229
Price$131.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Pro-Source
51327229

3/8" ID, 3/8 Thread, 5' Long, Red or Blue Polyurethane Coiled & Self Storing Hose;133 Max psi, Male Swivel x Male Swivel
MI ITEM #11750202
MFR #51327229

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$131.65/each

Specifications

Dimensions

  • Inside Diameter
    3/8 in
  • Length
    5 ft
  • Outside Diameter
    9/16 in
  • Thread Size
    3/8

Details

  • Color
    Red or Blue
  • Fitting Type
    Male Swivel x Male Swivel
  • Material
    Polyurethane
  • Maximum Working Pressure
    133 psi

Overview

Mfr description
51327229 3/8"X5'X3/8"NPT POLYURETHANE RE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought