Motion
51327237

Pro-Source
51327237

3/8" ID, 3/8 Thread, 10' Long, Red or Blue Polyurethane Coiled & Self Storing Hose;133 Max psi, Male Swivel x Male Swivel
Mi Item #11750203
MFR #51327237
Price$210.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Pro-Source
51327237

3/8" ID, 3/8 Thread, 10' Long, Red or Blue Polyurethane Coiled & Self Storing Hose;133 Max psi, Male Swivel x Male Swivel
Mi Item #11750203
MFR #51327237

Mfr description
51327237 3/8"X10'X3/8"NPT POLYURETHANE R
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$210.78/each

Specifications

Dimensions

  • Inside Diameter
    3/8 in
  • Length
    10 ft
  • Outside Diameter
    9/16 in
  • Thread Size
    3/8

Details

  • Color
    Red or Blue
  • Fitting Type
    Male Swivel x Male Swivel
  • Material
    Polyurethane
  • Maximum Working Pressure
    133 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)