1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Pro-Source
51327260
3/8" ID, 3/8 Thread, 50' Long, Red or Blue Polyurethane Coiled & Self Storing Hose;133 Max psi, Male Swivel x Male Swivel
MI ITEM #
11750206
MFR #
51327260
Price
$264.98
/each
Qty
Add to Cart
Previous Page
Home
Hose and Fittings
Hose Products
Industrial Hose
Pro-Source 51327260
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pro-Source
51327260
3/8" ID, 3/8 Thread, 50' Long, Red or Blue Polyurethane Coiled & Self Storing Hose;133 Max psi, Male Swivel x Male Swivel
MI ITEM #
11750206
MFR #
51327260
Mfr description
51327260 3/8"X50'X3/8"NPT POLYURETHANE R
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$264
.98
/each
Add to Cart
Specifications
Dimensions
Inside Diameter
3/8 in
Length
50 ft
Outside Diameter
9/16 in
Thread Size
3/8
Details
Color
Red or Blue
Fitting Type
Male Swivel x Male Swivel
Material
Polyurethane
Maximum Working Pressure
133 psi
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items