Motion
51327286

Pro-Source
51327286

1/2" ID, 1/2 Thread, 15' Long, Red or Blue Polyurethane Coiled & Self Storing Hose;120 Max psi, Male Swivel x Male Swivel
MI ITEM #11750207
MFR #51327286
List Price$283.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Pro-Source
51327286

1/2" ID, 1/2 Thread, 15' Long, Red or Blue Polyurethane Coiled & Self Storing Hose;120 Max psi, Male Swivel x Male Swivel
MI ITEM #11750207
MFR #51327286

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$283.43/each for your price

Overview

Mfr description
51327286 1/2"X15'X1/2"NPT POLYURETHANE R

Specifications

  • Maximum Working Pressure
    120 psi
  • Length
    15 ft
  • Inside Diameter
    1/2 in
  • Fitting Type
    Male Swivel x Male Swivel
  • Color
    Red or Blue
  • Material
    Polyurethane
  • Outside Diameter
    3/4 in
  • Thread Size
    1/2

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought