Motion
52763331

Pro-Source
52763331

1/2" Inlet, Self Cleaning Condensate Drain Kit-1/2" NPT Outlet, 0 to 600 psi
MI ITEM #11750209
MFR #52763331
List Price$80.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Pro-Source
52763331

1/2" Inlet, Self Cleaning Condensate Drain Kit-1/2" NPT Outlet, 0 to 600 psi
MI ITEM #11750209
MFR #52763331

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$80.03/each for your price

Overview

Mfr description
52763331 1/2X1/2" SELF CLEANING STRAINER

Specifications

  • Includes
    Self-Cleaning Strainer Valve, (2) Push-To-Cconnect Fittings, (2) 36Â Poly Tubes
  • Inlet size
    1/2 in
  • Outlet Size
    1/2 in
  • Maximum Working Pressure
    600.00 psi
  • Minimum Working Pressure
    0.000 psi
  • Style
    Self Cleaning Drain Kit

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought