1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Pro-Source
52775194
66 Lb Load Capacity, 5' Travel Distance, Tool Balancer Metal Housing, Tension Adjustment, Locking Mechanism
Mi Item #
11750210
MFR #
52775194
Price
$1,342.15
/each
Qty
Add to Cart
Previous Page
Home
Material Handling
Lifting Equipment
Tool Balancers
Pro-Source 52775194
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pro-Source
52775194
66 Lb Load Capacity, 5' Travel Distance, Tool Balancer Metal Housing, Tension Adjustment, Locking Mechanism
Mi Item #
11750210
MFR #
52775194
Mfr description
52775194 48.4 - 66 LBS HEAVY DUTY TOOL B
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$1,342
.15
/each
Add to Cart
Specifications
Dimensions
Travel
5.00 ft
Details
Housing Material
Metal
Load Capacity
66.00 lb
Locking Mechanism
Yes
PSC Code
5130
Tension Adjustment
Yes
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items