1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Pro-Source
52775202
88 Lb Load Capacity, 5' Travel Distance, Tool Balancer Metal Housing, Tension Adjustment, Locking Mechanism
MI ITEM #
11750211
MFR #
52775202
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Material Handling
Lifting Equipment
Tool Balancers
Pro-Source 52775202
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pro-Source
52775202
88 Lb Load Capacity, 5' Travel Distance, Tool Balancer Metal Housing, Tension Adjustment, Locking Mechanism
MI ITEM #
11750211
MFR #
52775202
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
52775202 66 - 88 LBS HEAVY DUTY TOOL BAL
Specifications
PSC Code
5130
Housing Material
Metal
Load Capacity
88.00 lb
Locking Mechanism
Yes
Tension Adjustment
Yes
Travel
5.00 ft
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought