Motion
53362927

Pro-Source
53362927

Depressed Center Grinding Wheel - Type 27, 2 in Wheel Dia., 5/32 in Thickness, 120 Grit
Mi Item #11750215
MFR #53362927
Price$15.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Pro-Source
53362927

Depressed Center Grinding Wheel - Type 27, 2 in Wheel Dia., 5/32 in Thickness, 120 Grit
Mi Item #11750215
MFR #53362927

Mfr description
53362927 #120 GRIT 2" 3 PACK MINI ANGLE
  • Aluminum oxide is the most commonly used abrasive
  • Best-suited for general purpose deburring and blending, it is tough, economical and fracture resistant
  • Commonly used on ferrous alloys, high tensile materials and wood.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$15.25/each

Specifications

Dimensions

  • Arbor Hole Size
    3/8 in
  • Center Hole Diameter  
    3/8 in
  • Wheel Diameter  
    2 in
  • Wheel Thickness  
    5/32 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Color
    Yellow
  • Grade
    Fine
  • Grit Number
    120
  • Manufacturer Upc Number
    23131503
  • Material
    Aluminum Oxide
  • Package Quantity
    3
  • Wheel Type
    Type 27
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)