Motion
53362935

Pro-Source
53362935

Depressed Center Grinding Wheel - Type 27, 2 in Wheel Dia., 5/32 in Thickness, 60 Grit
Mi Item #11750216
MFR #53362935
Price$15.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Pro-Source
53362935

Depressed Center Grinding Wheel - Type 27, 2 in Wheel Dia., 5/32 in Thickness, 60 Grit
Mi Item #11750216
MFR #53362935

Mfr description
53362935 #60 GRIT 2" 3 PACK MINI ANGLE G
  • Aluminum oxide is the most commonly used abrasive
  • Best-suited for general purpose deburring and blending, it is tough, economical and fracture resistant
  • Commonly used on ferrous alloys, high tensile materials and wood.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$15.23/each

Specifications

Dimensions

  • Arbor Hole Size
    3/8 in
  • Center Hole Diameter  
    3/8 in
  • Wheel Diameter  
    2 in
  • Wheel Thickness  
    5/32 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Color
    Yellow
  • Grade
    Medium
  • Grit Number
    60
  • Manufacturer Upc Number
    23131503
  • Material
    Aluminum Oxide
  • Package Quantity
    3
  • Wheel Type
    Type 27
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)