Motion
53362943

Pro-Source
53362943

80 Grit, 2" Wheel Diam, 5/32" Wheel Thickness, 3/8" Arbor Hole, Depressed Center Wheel - Aluminum Oxide
MI ITEM #11750217
MFR #53362943
Price$15.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Pro-Source
53362943

80 Grit, 2" Wheel Diam, 5/32" Wheel Thickness, 3/8" Arbor Hole, Depressed Center Wheel - Aluminum Oxide
MI ITEM #11750217
MFR #53362943

Mfr description
53362943 #80 GRIT 2" 3 PACK MINI ANGLE G
  • Aluminum oxide is the most commonly used abrasive
  • Best-suited for general purpose deburring and blending, it is tough, economical and fracture resistant
  • Commonly used on ferrous alloys, high tensile materials and wood.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$15.98/each

Specifications

Dimensions

  • Center Hole Diameter  
    3/8 in
  • Wheel Diameter  
    2 in
  • Wheel Thickness  
    5/32 in

Details

  • Color
    Yellow
  • Grade
    Medium
  • Grit Number
    80
  • Material
    Aluminum Oxide

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)