Motion
53363057

Pro-Source
53363057

"2" Wheel Diam, 20,000 RPM, Pneumatic Angle & Disc Grinder 3/8-24 Spindle, 4 CFM, Side Exhaust"
Mi Item #11750218
MFR #53363057
Price$174.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Pro-Source
53363057

"2" Wheel Diam, 20,000 RPM, Pneumatic Angle & Disc Grinder 3/8-24 Spindle, 4 CFM, Side Exhaust"
Mi Item #11750218
MFR #53363057

Mfr description
53363057 2" 20,000 RPM ERGO MINI ANGLE G
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$174.43/each

Specifications

Dimensions

  • Spindle Size  
    3/8-24
  • Wheel Diameter
    2 in

Details

  • Air Consumption
    4.00 cfm
  • Air Pressure
    6.20 bar
  • Exhaust Type
    Side
  • Power Type
    Pneumatic
  • PSC Code
    3405
  • Speed
    20000 rpm
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)