Motion
53363354

Pro-Source
53363354

4,600 BPM, Pneumatic Inline Needle Scaler 3mm Needle Diam, 1" Stroke Length, 4 CFM, 90 psi, 1/4 NPT Inlet
MI ITEM #11750219
MFR #53363354
Price$267.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Pro-Source
53363354

4,600 BPM, Pneumatic Inline Needle Scaler 3mm Needle Diam, 1" Stroke Length, 4 CFM, 90 psi, 1/4 NPT Inlet
MI ITEM #11750219
MFR #53363354

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$267.43/each

Specifications

Dimensions

  • Inlet size
    1/4 NPT
  • Needle Diameter
    3.00 mm

Details

  • Air Consumption
    113.28 LPM, 4.00 CFM
  • Air Pressure
    90.00 psi, 6.20 bar
  • Handle Type
    Inline
  • PSC Code
    5130
  • Type of Power
    Pneumatic

Overview

Mfr description
53363354 HD DUTY 4,600 BPM AIR NEEDLE SC
  • Inline handles are ergonomically designed tools that align the motor, transmission and spindle for one handed actuation with a low profile for performing applications is tight work spaces.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought