Motion
53363362

Pro-Source
53363362

3,000 BPM, Pneumatic Pistol Grip Needle Scaler 3mm Needle Diam, 1" Stroke Length, 4 CFM, 90 psi, 1/4 NPT Inlet
Mi Item #11750220
MFR #53363362
Price$293.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Pro-Source
53363362

3,000 BPM, Pneumatic Pistol Grip Needle Scaler 3mm Needle Diam, 1" Stroke Length, 4 CFM, 90 psi, 1/4 NPT Inlet
Mi Item #11750220
MFR #53363362

Mfr description
53363362 7" PISTOL 3,000 BPM AIR NEEDLE
  • Pistol grip handles are positioned on the rear end of the tool. It is commonly used for vertical operations.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$293.85/each

Specifications

Dimensions

  • Inlet Size
    1/4 NPT
  • Needle Diameter
    3.00 mm

Details

  • Air Consumption
    113.28 LPM, 4.00 CFM
  • Air Pressure
    90.00 psi, 6.20 bar
  • Handle Type
    Pistol Grip
  • PSC Code
    5130
  • Type of Power
    Pneumatic
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)