Motion
53363479

Pro-Source
53363479

3 to 5" 14,000 RPM Air Handheld Disc Sander;3 CFM, 90 psi, 1/4 NPT Inlet, 0.4 hp
Mi Item #11750223
MFR #53363479
Price$78.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Pro-Source
53363479

3 to 5" 14,000 RPM Air Handheld Disc Sander;3 CFM, 90 psi, 1/4 NPT Inlet, 0.4 hp
Mi Item #11750223
MFR #53363479

Mfr description
53363479 14,000 RPM 4 CFM HD HIGH SPEED
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$78.38/each

Specifications

Dimensions

  • Inlet Size
    1/4 NPT

Details

  • Air Consumption
    3.00 cfm
  • Air Pressure
    90.00 psi
  • Dics Range
    3 in;75.00 mm~5 in
  • Horsepower
    0.40
  • Power Type
    Pneumatic
  • PSC Code
    3405
  • Speed
    14000 rpm
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)