Motion
53363982

Pro-Source
53363982

1/4" Collet, Straight Handle, Air Straight Die Grinder 25,000 RPM, Front Exhaust, 4 CFM, 0.3 hp, 90 psi, 1/4 NPT Inlet
Mi Item #11750224
MFR #53363982
Price$71.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Pro-Source
53363982

1/4" Collet, Straight Handle, Air Straight Die Grinder 25,000 RPM, Front Exhaust, 4 CFM, 0.3 hp, 90 psi, 1/4 NPT Inlet
Mi Item #11750224
MFR #53363982

Mfr description
53363982 1/4" 4-3/4" 25000RPM HD MINI DI
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$71.33/each

Specifications

Dimensions

  • Collet Size
    1/4 in
  • Inlet Size
    1/4 NPT

Details

  • Air Consumption
    4.00 cfm
  • Air Pressure
    6.20 bar
  • Exhaust Type
    Front
  • Horsepower
    0.30 hp
  • Speed
    25000 rpm
  • Style
    Straight Die Grinder
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)