Motion
53364030

Pro-Source
53364030

1/8" Collet, Straight Handle, Air Straight Die Grinder 54,000 RPM, Rear Exhaust, 4 CFM, 0.05 hp, 90 psi, 1/4 NPT Inlet
Mi Item #11750229
MFR #53364030
Price$151.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Pro-Source
53364030

1/8" Collet, Straight Handle, Air Straight Die Grinder 54,000 RPM, Rear Exhaust, 4 CFM, 0.05 hp, 90 psi, 1/4 NPT Inlet
Mi Item #11750229
MFR #53364030

Mfr description
53364030 1/8" 56000 RPM PENCIL AIR DIE G
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$151.50/each

Specifications

Dimensions

  • Collet Size
    1/8 in
  • Inlet Size
    1/4 NPT

Details

  • Air Consumption
    4.00 cfm
  • Air Pressure
    6.20 bar
  • Exhaust Type
    Rear
  • Horsepower
    0.05 hp
  • Speed
    54000 rpm
  • Style
    Straight Die Grinder
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)