1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Pro-Source
53364550
Air Impact Wrenche & Ratchet - Pistol Grip Handle, 1/2 in Drive Size, 1/4 in Inlet, 600 ft-lbs Torque
MI ITEM #
11750230
MFR #
53364550
Price
$187.99
/each
Qty
Add to Cart
Previous Page
Home
Tools and Testing Instruments
Power Tools
Impact Wrenches and Ratchets
Air Impact Wrenches and Ratchets
Pro-Source 53364550
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pro-Source
53364550
Air Impact Wrenche & Ratchet - Pistol Grip Handle, 1/2 in Drive Size, 1/4 in Inlet, 600 ft-lbs Torque
MI ITEM #
11750230
MFR #
53364550
Mfr description
53364550 1/2" 8,000 RPM 3.5 CFM IMPACT W
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$187
.99
/each
Add to Cart
Specifications
Dimensions
Drive Size
1/2 in
Inlet size
1/4 in
Torque
600 ft-lbs
Details
Air Consumption
4.20 cfm
Air Pressure
90.00 psi
Handle Style
Pistol Grip
Handle Type
Pistol Grip
Impact Rate
1200 ipm
Product Types
Impact Wrench
Speed
8,000 rpm
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items