Motion
53364568

Pro-Source
53364568

1/2" Drive, 8,000 RPM, 600 Ft/Lb Torque Impact Wrench Pistol Grip Handle, 1,200 IPM, 4.2 CFM, 90 psi, 1/4" NPT Inlet
Mi Item #11750231
MFR #53364568
Price$175.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Pro-Source
53364568

1/2" Drive, 8,000 RPM, 600 Ft/Lb Torque Impact Wrench Pistol Grip Handle, 1,200 IPM, 4.2 CFM, 90 psi, 1/4" NPT Inlet
Mi Item #11750231
MFR #53364568

Mfr description
53364568 1/2" 8,000 RPM HD IMPACT WRENCH
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$175.70/each

Specifications

Dimensions

  • Drive Size
    1/2 in
  • Inlet Size
    1/4 in

Details

  • Air Consumption
    4.20 cfm
  • Air Pressure
    90.00 psi
  • Handle Style
    Pistol Grip
  • Impact Rate
    1200 ipm
  • Product Types
    Impact Wrench
  • Speed
    8,000 rpm
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)