Motion
53364584

Pro-Source
53364584

Air Impact Wrenche & Ratchet - Inline Handle, 3/8 in Drive Size, 1/4 in Inlet, 5-50 ft-lbs Torque
Mi Item #11750232
MFR #53364584
Price$196.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Pro-Source
53364584

Air Impact Wrenche & Ratchet - Inline Handle, 3/8 in Drive Size, 1/4 in Inlet, 5-50 ft-lbs Torque
Mi Item #11750232
MFR #53364584

Mfr description
53364584 3/8" 12000 RPM 3 CFM BUTTERFLY
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$196.40/each

Specifications

Dimensions

  • Drive Size
    3/8 in
  • Inlet Size
    1/4 in
  • Torque
    5-50 ft-lbs

Details

  • Air Consumption
    3.00 cfm
  • Air Pressure
    90.00 psi
  • Handle Style
    Inline
  • Handle Type
    Inline
  • Impact Rate
    1000 ipm
  • Product Types
    Impact Wrench
  • Speed
    12,000 rpm
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)