Motion
53364642

Pro-Source
53364642

1/2" Drive, 150 RPM, 50 Ft/Lb Torque Ratchet Wrench Inline Handle, 150 IPM, 4 CFM, 90 psi, 1/4" NPT Inlet
Mi Item #11750235
MFR #53364642
Price$109.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Pro-Source
53364642

1/2" Drive, 150 RPM, 50 Ft/Lb Torque Ratchet Wrench Inline Handle, 150 IPM, 4 CFM, 90 psi, 1/4" NPT Inlet
Mi Item #11750235
MFR #53364642

Mfr description
53364642 1/2"150 RPM 50 FT/LB AIR RATCHE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$109.04/each

Specifications

Dimensions

  • Drive Size
    1/2 in
  • Inlet Size
    1/4 in

Details

  • Air Consumption
    4.00 cfm
  • Air Pressure
    90.00 psi
  • Handle Style
    Inline
  • Impact Rate
    150 ipm
  • Product Types
    Ratchet Wrench
  • Speed
    150 rpm
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)