Specifications
Dimensions
- Collet Size1/8 in
- ContentsClamping Nut 700025, Collet 560021, Cylinder 560014, Rotor 700015
Details
- Accessory TypeRebuild Kit
- For Use With5530007545JP
- PSC Code3405
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)