Motion
53377438

Pro-Source
53377438

1/4" Collet, Angle Handle, Air Angle Die Grinder 20,000 RPM, Rear Exhaust, 4 CFM, 0.3 hp, 90 psi, 1/4 NPT Inlet
Mi Item #11750250
MFR #53377438
Price$163.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Pro-Source
53377438

1/4" Collet, Angle Handle, Air Angle Die Grinder 20,000 RPM, Rear Exhaust, 4 CFM, 0.3 hp, 90 psi, 1/4 NPT Inlet
Mi Item #11750250
MFR #53377438

Mfr description
53377438 1/4" 90 DEG 20,000 RPM ANGLE DI
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$163.15/each

Specifications

Dimensions

  • Collet Size
    1/4 in
  • Inlet Size
    1/4 NPT

Details

  • Air Consumption
    4.00 cfm
  • Air Pressure
    6.20 bar
  • Exhaust Type
    Rear
  • Horsepower
    0.30 hp
  • Speed
    20,000 rpm
  • Style
    Angle Die Grinder
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)