Motion
56554496

Pro-Source
56554496

Disposable Liners & Bag - 33 gal, 1.25 mm Thickness, Black, 33 in Wide
Mi Item #11750252
MFR #56554496
Price$31.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Pro-Source
56554496

Disposable Liners & Bag - 33 gal, 1.25 mm Thickness, Black, 33 in Wide
Mi Item #11750252
MFR #56554496

Mfr description
56554496 33X39 31-33GAL 1.25ML RECLAIM 1
  • Heavy-duty bags are strong, tear resistant and used for holding heavy, sharp, wet materials.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$31.71/each

Specifications

Dimensions

  • Height
    39 in
  • Thickness
    1.25 mm
  • Width Of The Bag Liner
    33 in

Details

  • Bag Capacity
    33 gal (US)
  • Closure Type
    Tie
  • Color
    Black
  • Country of Origin
    USA
  • Dispensing Type
    Coreless Roll
  • Drawstring
    No
  • FDA Approved
    No
  • Material
    Low Density Resin
  • Series Compatibility
    Brute
  • Type
    Heavy-Duty
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)