Motion
56554520

Pro-Source
56554520

Disposable Liners & Bag - 45 gal, 2.00 mm Thickness, Black, 40 in Wide
Mi Item #11750254
MFR #56554520
Price$103.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Pro-Source
56554520

Disposable Liners & Bag - 45 gal, 2.00 mm Thickness, Black, 40 in Wide
Mi Item #11750254
MFR #56554520

Mfr description
56554520 40X46 40-45GAL 2ML 100 RECLAIM
  • Heavy-duty bags are strong, tear resistant and used for holding heavy, sharp, wet materials.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$103.55/each

Specifications

Dimensions

  • Height
    46 in
  • Thickness
    2.00 mm
  • Width Of The Bag Liner
    40 in

Details

  • Bag Capacity
    45 gal (US)
  • Closure Type
    Tie
  • Color
    Black
  • Country of Origin
    USA
  • Dispensing Type
    Coreless Roll
  • Drawstring
    No
  • FDA Approved
    No
  • Material
    Low Density Resin
  • Series Compatibility
    Brute
  • Type
    Heavy-Duty
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)