Motion
56910227

Pro-Source
56910227

50' Spring Retractable Hose Reel - 300 psi, Hose Included
Mi Item #11750256
MFR #56910227
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Pro-Source
56910227

50' Spring Retractable Hose Reel - 300 psi, Hose Included
Mi Item #11750256
MFR #56910227

Mfr description
56910227 3/8"X50' 300PSI HOSE REEL ECONO
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Fitting Size
    3/8
  • Hose Inside Diameter
    3/8 in
  • Hose Length
    50 ft
  • Overall Length
    18-1/2 in
  • Overall Width
    8-1/2 in

Details

  • Application
    Air
  • Color
    Black
  • Description Keyword
    Hose Reels
  • Hose Included
    Yes
  • Hose Material
    PVC
  • Material
    Polypropylene
  • Maximum Working Pressure
    300 psi
  • Style
    Spring Retractable
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)