Motion
57338139

Pro-Source
57338139

1/4" ID x 0.51" OD 75' Long Oil Resistant Air Hose; MNPT x MNPT Ends, 300 Working psi, -40 to 212°F, 1/4" Fitting, Red
MI ITEM #11750258
MFR #57338139
List Price$176.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Pro-Source
57338139

1/4" ID x 0.51" OD 75' Long Oil Resistant Air Hose; MNPT x MNPT Ends, 300 Working psi, -40 to 212°F, 1/4" Fitting, Red
MI ITEM #11750258
MFR #57338139

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$176.70/each for your price

Overview

Mfr description
57338139 1/4" ID X 75' 300 PSI HVY DUTY

Specifications

  • Connection Type
    MNPT x MNPT
  • Fitting Size
    1/4 in
  • Hose Type
    Oil Resistant Air Hose
  • Material
    Heavy-Duty Rubber
  • Nominal Hose Inner Diameter
  • Nominal Hose Outer Diameter
  • Working Pressure
    300 psi
  • Operating Temperature Range
    -40-212 °F
  • Color
    Red
  • Length
    75 ft

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought